Zoro Homepage

Wall Texture, White, Flat, Oil, 20 oz

  • Mfr # W5A001000

  • Zoro # G8527281


product price: $14.29
/ea
Sold in multiples of 6 for $85.74

Key Features

Color
White
Color Family
Whites
Net Weight
20 oz
Sheen
Flat
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5A001000
Zoro #
G8527281
UPC #
-
Country of Origin
United States

Details

Item
Wall Texture
Color
White
Color Family
Whites
Net Weight
20 oz
Sheen
Flat
Base Type
Oil
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Flat
For Use On
Drywall;Plaster;Wood

Description

Wall Texture

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.