#1/2 Bar Facial Soap Box
Mfr # DW06010
Zoro # G6922072
product price: $172.99
/pk 500, $0.35/ea
Free Shipping & Returns
Key Features
Form
Bar
Container Type
Wrapped
Container Size
1.5 oz
Fragrance
Pleasant
Hygiene Properties
Hypoallergenic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW06010
Zoro #
G6922072
UPC #
-
Country of Origin
Multiple
Dimensions
Container Size
1.5 oz
Size
#1/2
Description
Body Soap, Hygiene Series None, Requires Dispenser No, Packaging Type Box, Hygiene Form Bar, Size #1/2, Hygiene Properties Hypoallergenic, Collection White Marble Basics, Fragrance Pleasant, Color Beige, Contains Hypoallergenic, Not Applicable Standards, Facial Soap, Package Quantity 500
- Mild, gentle cleansing soap made of naturally derived ingredients. Hypoallergenic formula is dermatologist tested and does not contain any harsh chemicals, heavy perfumes or other additives which can irritate the skin. Ideal for use in hotels and facilities.
- Made of naturally derived ingredients.
- Individually wrapped bar soap
- Does not contain any harsh chemicals, heavy perfumes or other additives which can irritate the skin.
- Ideal for use in hotels and facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.