Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#3/4 Bar Facial Soap Box

  • Mfr # DW06009

  • Zoro # G8986783


product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Form
Bar
Container Type
Wrapped
Container Size
0.75 oz
Fragrance
Pleasant
Hygiene Properties
Hypoallergenic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW06009
Zoro #
G8986783
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
0.75 oz
Size
#3/4

Details

Item
Facial Soap
Form
Bar
Container Type
Wrapped
Fragrance
Pleasant
Hygiene Properties
Hypoallergenic
Hygiene Series
None
Requires Dispenser
No
Collection
White Marble Basics
Contains
Hypoallergenic
Color
Beige
Hygiene Form
Bar
Packaging Type
Box
Package Type
BOX
Application
General Skin Cleansing, Hand Wash
Formula
Sodium Stearate
Product Type
Facial Soap
Features
For Use in Hotels and Facilities
NSF Rating
Not Rated
Includes Grit
No
Removes
Grease, Grime
Individually Wrapped
Individually Wrapped
Grit Included
Grit Not Included
Substances Removed
Grease, Grime
Dispenser Required
Dispenser Not Required

Description

Body Soap, Hygiene Series None, Requires Dispenser No, Packaging Type Box, Hygiene Form Bar, Size #3/4, Hygiene Properties Hypoallergenic, Collection White Marble Basics, Fragrance Pleasant, Color Beige, Contains Hypoallergenic, Not Applicable Standards, Facial Soap, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.