Conditioner, 0.25 oz., PK500
Mfr # DW21852
Zoro # G7168497
product price: $86.19
/pk 500, $0.17/ea
Free Shipping & Returns
Key Features
Fragrance
Clean
Packaging Type
Packet
Hygiene Series
None
Requires Dispenser
No
Hygiene Properties
Moisturizing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW21852
Zoro #
G7168497
UPC #
-
Country of Origin
Multiple
Dimensions
Size
0.25 oz
Container Size
0.25 oz
Details
Fragrance
Clean
Packaging Type
Packet
Hygiene Series
None
Requires Dispenser
No
Hygiene Properties
Moisturizing
Contains
Aloe Vera
Item
Hair Conditioner
Collection
White Marble
Hygiene Form
Liquid
Color
Amber
Formula
Aloe
Form
Liquid
Application
Hair
Removes
Grease, Grime
Product Type
Shampoo/Conditioner Combo
NSF Rating
Not Rated
Includes Grit
No
Features
For Use in Hospitality Industry
Container Type
Packet
Substances Removed
Grease, Grime
Dispenser Required
Dispenser Not Required
Grit Included
Grit Not Included
Description
Hair Conditioner, Hygiene Series None, Requires Dispenser No, Packaging Type Packet, Hygiene Form Liquid, Size 0.25 oz, Hygiene Properties Moisturizing, Collection White Marble, Fragrance Clean, Color Amber, Contains Aloe Vera, Not Applicable Standards, Shampoo/Conditioner Combo, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.