Zoro Homepage

Conditioner, 0.75 oz., PK288

  • Mfr # DW11190

  • Zoro # G6734971


product price: $97.89
/pk 288, $0.34/ea
Free Shipping & Returns

Key Features

Hygiene Form
Liquid
Requires Dispenser
No
Collection
White Marble
Fragrance
Clean
Packaging Type
Squeeze Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW11190
Zoro #
G6734971
UPC #
-
Country of Origin
Multiple

Dimensions

Size
0.75 oz
Container Size
0.75 oz

Details

Hygiene Form
Liquid
Requires Dispenser
No
Collection
White Marble
Fragrance
Clean
Packaging Type
Squeeze Bottle
Item
Hair Conditioner
Hygiene Properties
None
Hygiene Series
None
Contains
Aloe Vera
Formula
Aloe
Color
Orange Red
Form
Liquid
Features
Suitable for All Hair Types
Product Type
Hair Conditioner
Includes Grit
No
Removes
Grease, Grime
Application
Hair
NSF Rating
Not Rated
Container Type
Squeeze Bottle
Grit Included
Grit Not Included
Dispenser Required
Dispenser Not Required
Substances Removed
Grease, Grime

Description

Hair Conditioner, Hygiene Series None, Requires Dispenser No, Packaging Type Squeeze Bottle, Hygiene Form Liquid, Size 0.75 oz, Hygiene Properties None, Collection White Marble, Fragrance Clean, Color Orange Red, Contains Aloe Vera, Not Applicable Standards, Hair Conditioner, Package Quantity 288


  • Mild conditioner is formulated specifically for everyday use. Enriched with all-natural aloe vera, nettle and sage, it's always soothing and pleasantly fragrant. Suitable for all hair types.
  • Specially formulated for everyday use.
  • Enriched with aloe vera, nettle and sage.
  • Suitable for all hair types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.