Zoro Homepage

Conditioning Shampoo, 0.75 oz., PK288

  • Mfr # DW13190

  • Zoro # G6547107


product price: $162.99
/pk 288, $0.57/ea
Free Shipping & Returns

Key Features

Fragrance
Fragrance Free
Size
0.75 oz
Requires Dispenser
No
Hygiene Properties
None
Contains
Aloe Vera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW13190
Zoro #
G6547107
UPC #
-
Country of Origin
Multiple

Dimensions

Size
0.75 oz
Container Size
0.75 oz

Details

Item
2-in-1 Shampoo & Conditioner
Fragrance
Fragrance Free
Requires Dispenser
No
Hygiene Properties
None
Contains
Aloe Vera
Hygiene Series
None
Hygiene Form
Liquid
Collection
White Marble
Packaging Type
Squeeze Bottle
Color
Gold
Formula
Aloe
Form
Liquid
Container Type
Tube
Product Type
Shampoo/Conditioner Combo
Includes Grit
No
Features
Formulated to Suit Any Hair Type
NSF Rating
Not Rated
Removes
Grease, Grime
Application
Hair
Dispenser Required
Dispenser Not Required
Grit Included
Grit Not Included
Substances Removed
Grease, Grime

Description

Shampoo and Conditioner, Hygiene Series None, Requires Dispenser No, Packaging Type Squeeze Bottle, Hygiene Form Liquid, Size 0.75 oz, Hygiene Properties None, Collection White Marble, Fragrance Fragrance Free, Color Gold, Contains Aloe Vera, Not Applicable Standards, Shampoo/Conditioner Combo, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.