Zoro Homepage

Hand/Body Lotion, 0.75 oz, Fresh, PK288

  • Mfr # DW12190

  • Zoro # G6021075


product price: $125.99
/pk 288, $0.44/ea
Free Shipping & Returns

Key Features

Size
0.75 oz
Formula
Moisture Rich
Fragrance
Pleasant
Requires Dispenser
No
Hygiene Properties
Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW12190
Zoro #
G6021075
UPC #
-
Country of Origin
Multiple

Dimensions

Size
0.75 oz
Container Size
0.75 oz

Details

Item
Hand and Body Lotion
Formula
Moisture Rich
Fragrance
Pleasant
Requires Dispenser
No
Hygiene Properties
Moisturizing
Color
White
Package Type
BOX
Hygiene Form
Liquid
Collection
White Marble
Hygiene Series
None
Packaging Type
Squeeze Bottle
Series
White Marble
Product Type
Hand and Body Lotion
Form
Liquid
Container Type
Tube
Application
Body Wash, Hand Wash
Dispenser Required
Dispenser Not Required
Grit Included
Grit Not Included

Description

Hand and Body Lotion, Hygiene Series None, Requires Dispenser No, Packaging Type Squeeze Bottle, Hygiene Form Liquid, Size 0.75 oz, Hygiene Properties Moisturizing, Collection White Marble, Fragrance Pleasant, Color White, Not Applicable Standards, Hand and Body Lotion, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.