Shampoo, 0.25 oz., PK500
Mfr # DW20852
Zoro # G5905487
product price: $92.29
/pk 500, $0.18/ea
Free Shipping & Returns
Key Features
Fragrance
Fresh
Size
0.25 oz
Requires Dispenser
No
Contains
Aloe Vera
Hygiene Series
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW20852
Zoro #
G5905487
UPC #
-
Country of Origin
Multiple
Dimensions
Size
0.25 oz
Container Size
0.25 oz
Details
Item
Shampoo
Fragrance
Fresh
Requires Dispenser
No
Contains
Aloe Vera
Hygiene Series
None
Packaging Type
Packet
Hygiene Properties
None
Collection
White Marble
Hygiene Form
Liquid
Form
Liquid
Formula
Aloe
Color
White
Removes
Grease, Grime
Includes Grit
No
Features
One-Time Use Packet
Container Type
Packet
Product Type
Shampoo
NSF Rating
Not Rated
Application
Hair
Dispenser Required
Dispenser Not Required
Substances Removed
Grease, Grime
Grit Included
Grit Not Included
Description
Shampoo, Hygiene Series None, Requires Dispenser No, Packaging Type Packet, Hygiene Form Liquid, Size 0.25 oz, Hygiene Properties None, Collection White Marble, Fragrance Fresh, Color White, Contains Aloe Vera, Not Applicable Standards, Shampoo, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.