Zoro Homepage

Shampoo, 0.75 oz., PK288

  • Mfr # DW10190

  • Zoro # G5965391


product price: $117.99
/pk 288, $0.41/ea
Free Shipping & Returns

Key Features

Fragrance
Pleasant
Size
0.75 oz
Requires Dispenser
No
Contains
Aloe Vera
Collection
White Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW10190
Zoro #
G5965391
UPC #
-
Country of Origin
Multiple

Dimensions

Size
0.75 oz
Container Size
0.75 oz

Details

Item
Shampoo
Fragrance
Pleasant
Requires Dispenser
No
Contains
Aloe Vera
Collection
White Marble
Hygiene Series
None
Packaging Type
Squeeze Bottle
Hygiene Properties
Deodorizing
Hygiene Form
Liquid
Form
Liquid
Color
Orange Red
Formula
Aloe
Product Type
Shampoo
Container Type
Tube
NSF Rating
Not Rated
Features
For Use in Hospitality Industry
Removes
Grease, Grime
Application
Hair
Includes Grit
No
Substances Removed
Grease, Grime
Grit Included
Grit Not Included
Dispenser Required
Dispenser Not Required

Description

Shampoo, Hygiene Series None, Requires Dispenser No, Packaging Type Squeeze Bottle, Hygiene Form Liquid, Size 0.75 oz, Hygiene Properties Deodorizing, Collection White Marble, Fragrance Pleasant, Color Orange Red, Contains Aloe Vera, Not Applicable Standards, Shampoo, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.