Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1127-2 Spdt Strap On Hot Water

  • Mfr # 1127-2

  • Zoro # G7036286


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Height
6.875 in
Width
2.3125 in
Length
3.0625 in
Standards
U.L. listed and C.S.A. approved
Depth
3.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1127-2
Zoro #
G7036286
UPC #
786710003844
Country of Origin
United States

Dimensions

Height
6.875 in
Width
2.3125 in
Length
3.0625 in
Depth
3.19 in

Details

Standards
U.L. listed and C.S.A. approved

Description

1127-2 Spdt Strap On Hot Water Aquastat Control 100-240F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.