
1145-33 Fast Response Direct
Mfr # 1145-33
Zoro # G7036618
original price: $326.99
5% off
new price: $309.99
/ea
Free Shipping & Returns
Key Features
Height
5.375 in
Width
2.3125 in
Length
1.875 in
Standards
U.L. listed and C.S.A. approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1145-33
Zoro #
G7036618
UPC #
786710003868
Country of Origin
United States
Dimensions
Height
5.375 in
Width
2.3125 in
Length
1.875 in
Details
Standards
U.L. listed and C.S.A. approved
Description
1145-33 Fast Response Direct Imersion Control Opens On Rise 100-240F With 11-3/16" Bulb Replaces 1145-42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.