
120-105851 Solenoid, Spno, 12
Mfr # 120-105851
Zoro # G6443483
product price: $32.19
/eaKey Features
Coil Voltage DC
12V
Amps
100
Contact Form
SPNO
Duty Cycle
Continuous
Coil Type
Grounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120-105851
Zoro #
G6443483
UPC #
786710103230
Country of Origin
United States
Dimensions
Width
2-7/8 in
Length
2-1/8 in
Height
3.253 in
Details
Coil Voltage DC
12V
Amps
100
Contact Form
SPNO
Duty Cycle
Continuous
Coil Type
Grounded
Contact Material
Silver Alloy
Mounting Base
Standard Bracket
Series
120
Temperature Range
-20 to 120°F
Coil Resistance
16 ohms
Contact Rating
12A
Description
120-105851 Solenoid, Spno, 12 Vdc Grounded Coil, Continous Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.