Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120V SPNO FAN RELAY

  • Mfr # 90-291Q

  • Zoro # G009244570


product price: $14.15
/ea

Key Features

Coil Volts
120V AC
Depth (In.)
1.812 in
Width (In.)
3 in
Inrush VA
4 VA
Height (In.)
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-291Q
Zoro #
G009244570
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
1.812 in
Width (In.)
3 in
Height (In.)
1.56 in

Details

Coil Volts
120V AC
Inrush VA
4 VA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.