Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

124-317111 Solenoid, Spdt, 36

  • Mfr # 124-317111

  • Zoro # G6443307


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Coil Voltage DC
36V
Amps
150
Contact Form
SPDT
Duty Cycle
Continuous
Coil Termination
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-317111
Zoro #
G6443307
UPC #
786710103650
Country of Origin
United States

Dimensions

Length
4.69 in
Width
3.13 in
Height
2.188 in

Details

Coil Voltage DC
36V
Amps
150
Contact Form
SPDT
Duty Cycle
Continuous
Coil Termination
#10-32
Contact Material
Silver Alloy
Coil Type
Isolated
Mounting Base
Standard Bracket
Contact Termination
5/16"-24
Series
124
Temperature Range
-40 to 149°F
Contact Rating
36A
Coil Resistance
120 ohms

Description

124-317111 Solenoid, Spdt, 36 Vdc Isolated Coil, Continuous Duty, Normally Open Continuous Contact Rating 100 Amps, Inrush 400 Amps, Normally Closed Continuous Contact Rating 50 Amps, Inrush 100 Am

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.