Zoro Homepage

1609-101 Remote Bulb Temperature

  • Mfr # 1609-101

  • Zoro # G6569185


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Switch Function
Close onRise
Temp. Range
-30 to 90°F
Amps
16.0 FLA at 120V AC; 8.0 FLA at 240V AC
Height
5.375 in
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1609-101
Zoro #
G6569185
UPC #
786710004063
Country of Origin
United States

Dimensions

Height
5.375 in
Length
5 ft
Width
2.312 in

Details

Switch Function
Close onRise
Temp. Range
-30 to 90°F
Amps
16.0 FLA at 120V AC; 8.0 FLA at 240V AC

Description

1609-101 Remote Bulb Temperature Control -30/+90 5Ft. Cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.