Zoro Homepage

1609-90 Refrigeration

  • Mfr # 1609-90

  • Zoro # G6568643


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Close onRise
Temp. Range
-20 to 50°F
Amps
7.4 FLA at 120V AC; 3.7 FLA at 240V AC
Width
2.281 in
Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1609-90
Zoro #
G6568643
UPC #
786710004032
Country of Origin
United States

Dimensions

Width
2.281 in
Length
8 ft
Height
5.25 in

Details

Switch Function
Close onRise
Temp. Range
-20 to 50°F
Amps
7.4 FLA at 120V AC; 3.7 FLA at 240V AC

Description

1609-90 Refrigeration Temperature Control, -30 To 90 Range, Adjustable 3-1/2 To 40 Differential, 8' Capillary, Close On Rise For Two Circuit Hook-Ups Replaces 1605-64 1609-106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.