
1F83C-11Pr 80 Series Clear
Mfr # 1F83C-11PR
Zoro # G6998617
product price: $58.89
/eaKey Features
Voltage
24V AC
Height
3.75 in
Width
6.006 in
Length
1.017 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1F83C-11PR
Zoro #
G6998617
UPC #
786710551635
Country of Origin
United States
Dimensions
Height
3.75 in
Width
6.006 in
Length
1.017 in
Details
Voltage
24V AC
Color
White
Description
1F83C-11Pr 80 Series Clear Choice 24V/Millivolt 2 Wire 4.5" Display Digital Single Stage 7 Day, 5/1/1 Programmable/Non Programmable Thermostat For Conventinal Systems With Keypad Lockout & Temp Lim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.