Zoro Homepage

3L09-17 Board Mount Limit

  • Mfr # 3L09-17

  • Zoro # G6902035


original price: $20.99
10% off
new price: $18.89
/ea

Key Features

Height
2.8 in
Width
1.88 in
Length
3.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L09-17
Zoro #
G6902035
UPC #
786710092671
Country of Origin
United States

Dimensions

Height
2.8 in
Width
1.88 in
Length
3.17 in

Description

3L09-17 Board Mount Limit Control Opens At 250F, Closes At 225F, 3.12"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.