Zoro Homepage

42 in. PluginPilotSensorForCushPwr

  • Mfr # 30A46-5

  • Zoro # G110445941


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
49.82 in
Width (In.)
1.41 in
Height (In.)
1.561 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30A46-5
Zoro #
G110445941
UPC #
-
Country of Origin
Mexico

Dimensions

Length (In.)
49.82 in
Width (In.)
1.41 in
Height (In.)
1.561 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.