Zoro Homepage

48 in. MercFlameSensorPlugInType D

  • Mfr # 3049-115

  • Zoro # G010021559


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Height
1.561 in
Width
1.411 in
Length
49.82 in
Standards
CSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3049-115
Zoro #
G010021559
UPC #
-
Country of Origin
United States

Dimensions

Height
1.561 in
Width
1.411 in
Length
49.82 in

Details

Standards
CSA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.