Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

586-114111 Solenoid, Spno, 24

  • Mfr # 586-114111

  • Zoro # G6443955


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Coil Voltage DC
24V
Amps
200
Contact Form
SPNO
Duty Cycle
Continuous
Coil Termination
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586-114111
Zoro #
G6443955
UPC #
786710103698
Country of Origin
United States

Dimensions

Length
3.688 in
Width
3.982 in
Height
2.797 in

Details

Coil Voltage DC
24V
Amps
200
Contact Form
SPNO
Duty Cycle
Continuous
Coil Termination
#10-32
Coil Type
Isolated
Mounting Base
Standard Bracket
Contact Material
Silver Alloy
Series
586
Contact Termination
5/16"-24
Contact Rating
24A
Temperature Range
-40 to 149°F
Coil Resistance
84 ohms

Description

586-114111 Solenoid, Spno, 24 Vdc Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps Replaces 586-905

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.