Zoro Homepage

770-1 Spdt Air Switch .05-12.0

  • Mfr # 770-1

  • Zoro # G7003045


product price: $67.79
/ea

Key Features

Color
Silver
Length
3.186 in
Width
3.875 in
Height
6.25 in
Adjustable Range
0.05 to 12.0 W.C.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770-1
Zoro #
G7003045
UPC #
786710003042
Country of Origin
United States

Dimensions

Length
3.186 in
Width
3.875 in
Height
6.25 in

Details

Color
Silver
Adjustable Range
0.05 to 12.0 W.C.
Horsepower Ratings
1/2 at 125 Vac
Switch Action
SPDT
Amperage
15.0 Res at 120/240/277 Vac, 300 VA at 125-277 Vac
Approvals
U.L. listed and C.S.A. approved
Ambient Operating Temperature
-40 to +180°F | -40 to +180°F
Maximum Operating Pressure
1/2 PSI

Description

770-1 Spdt Air Switch .05-12.0 W.C. Responds To Positive, Negative, Or Differential Air Pressure. Incl 12" Pc Of 1/4" O.D. Flexible Tubing, Nuts & Ferrules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.