Zoro Homepage

90-341 2 Pole Relay, Type 91,

  • Mfr # 90-341

  • Zoro # G6401806


product price: $14.25
/ea

Key Features

Coil Voltage
115/120V AC
Contact Form
DPDT
Height
2.375 in
Width
2.11 in
Length
1.859 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-341
Zoro #
G6401806
UPC #
786710070686
Country of Origin
United States

Dimensions

Height
2.375 in
Width
2.11 in
Length
1.859 in

Details

Item
Relay
Coil Voltage
115/120V AC
Contact Form
DPDT
Coils, Operate
85% of nominal coil voltage; 110% maximum safe operate | 85% of nominal coil voltage; 110% maximum safe operate
Coils, Duty Cycle
Continuous | Continuous
Coil Data
420 D.C. Res., 66 mA, 9.5 Nominal VA, 22 Inrush VA
Terminals 1-2-3
Power
Approvals
U.L. file number E12139C.S.A. file number LR13360
Terminals 4-5-6
Power

Description

90-341 2 Pole Relay, Type 91, 115/120 Vac Coil, Dpdt, 2 Sets Of Power Rated Contacts. 420 Ohms Dc Resistance, 66 Ma, 9.5 Va (Nominal), 22 Va (Inrush)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.