Bimetal Disc Thermostat, 162-178F, Close on Rise, 140 Degrees to 170 Degrees F, SPST, 120/240VAC
- Mfr # 3F11-170
- Zoro # G7580102
product price:Â
$
8.19
/ea
Key Features
Differential
30 Degrees F
Height
0.37"
Voltage
120V AC, 240V AC
Switch Action
Close on Rise
Thermostat Switch Type
SPST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3F11-170
- Zoro #
- G7580102
- UPC #
- 786710503603
- Country of Origin
- United States
Dimensions
- Height
- 0.37"
Details
- Item
- Bimetal Disc Thermostat,162-178F
- Differential
- 30 Degrees F
- Voltage
- 120V AC, 240V AC
- Switch Action
- Close on Rise
- Thermostat Switch Type
- SPST
- Control Range
- 140 Degrees to 170 Degrees F
Description
Bimetal Disc Thermostat,162-178F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.