Bimetal Thermostat, 40-80F, 120-240-277V, Open on Rise, 40 Degrees to 80 Degrees F, SPST

  • Mfr # 1G65-641

  • Zoro # G7580839


product price:  $16.99
/ea

Key Features

Application
Baseboard Electric Heat; Cable Heat; Glass Panels
Switch Action
Open on Rise
Switch Type
SPST
Number of Heating Stages
1
Temperature Control Range
40 to 80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1G65-641
Zoro #
G7580839
UPC #
786710513671
Country of Origin
China

Dimensions

Overall Height
4.81 in

Details

Application
Baseboard Electric Heat; Cable Heat; Glass Panels
Switch Action
Open on Rise
Switch Type
SPST
Number of Heating Stages
1
Temperature Control Range
40 to 80 Degrees F
Voltage
120/240/277V AC
Item
Line Voltage Thermostat
Includes
Wallplate
Enclosure Color
Classic White
Temperature Differential
3 Degrees F

Description

Bimetal Thermostat,40-80F,120-240-277V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.