Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Series 6 Touchscreen Thermostats, 7 or Nonprogrammable Programs, 4 H, 2 C, 24VAC

  • Mfr # 1F95EZ-0671

  • Zoro # G2860121


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 99 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F95EZ-0671
Zoro #
G2860121
UPC #
786710538131
Country of Origin
China

Dimensions

Height
4 5/8"
Width
5 7/8"
Display Size
6 sq in
Depth
1 1/4 in
Overall Height
4 3/16 in
Digit Size
Easy Read
Overall Width
6 1/2 in
Overall Depth
1 5/8 in

Details

Item
Blue Series 6 Touchscreen Thermostats
Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 99 Degrees F
System Switching
Heat-Cool-Off-Emergency
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery/Power Stealing
750mV Compatible
Yes
Programs per Week
7 or Nonprogrammable
Includes
2 AA Batteries
Temporary Temperature Hold
Yes
Low Battery Indicator
Yes
Footnotes
3, 4, 7, 8
Temperature Limiting
Yes
Battery Backup
Yes
Remote Sensing Capability
No
Humidification Control
No
Batteries Included
Yes
Key Pad Lockout
Yes
Dehumidification Control
No
Features
Blue Screen
Automatic Changeover
No
Filter Indicator
Yes
Temp. Settings per Day
0, 2, 4
Fan Switching
Auto-On-Program
Programmable Fan
Yes
Terminal Designations
RC, RH, C, W/E, W2, Y, Y2, O/B, G, L, 6
Display Type
Backlit
For Use With
Heat Only, Cool Only, Heating and Cooling, Single Stage Gas, Oil, Electric, Multi-Stage Gas, Oil, Electric, Heat Pump, Millivolt, 3-wire Zone Valve
Temporary Program Override
Yes
Display Color
Blue
WiFi Capability
No
Mounting
Horizontal
Standards
California Title 24 Non PCT
Stages
2H/2C Conventional, 4H/2C Heat Pump
Control Type
Touch Screen
Type
Digital Programmable Multi Stage H/C or HP
Sensor Type
Cooling, Heating
Minimum Control Temperature
45 Degrees F
Temperature Readout
Yes
Fan Settings
Auto-On
Includes Batteries
Yes
Operating Humidity Range
0% to 90% RH
Mounting Direction
Horizontal
System/Fan Settings
Cool-Emergency Heat-Heat-Off/Auto-On
System Settings
Cool-Emergency Heat-Heat-Off
Programming Capability
7 Day
Includes Positive Off
Yes
Battery Type
(2) AA Batteries
Differential Cool
0.9 Degrees F, 1.2 Degrees F, 1.7 Degrees F
Filter Change Reminder
Yes
Thermostat Type
Low Voltage
Temperature Scale
Fahrenheit/Celsius
Temperature Control Range
45 Degrees to 99 Degrees F
Minimum Operating Temperature
32 Degrees F
Millivolt Compatible
Yes
Maximum Operating Temperature
105 Degrees F
Smart Connectivity
No Connectivity
Operating Temperature Range
32 Degrees to 105 Degrees F
Frequency
50 Hz, 60 Hz
Backlit Screen
Yes
Temperature Sensitivity
+/-1 Degrees F
Number of Heating Stages - Heat Pump System
4
Differential Heat
0.5 Degrees F, 0.75 Degrees F, 1.9 Degrees F
Number of Heating Stages - Conventional System
2
Maximum Control Temperature
99 Degrees F
Backlit Screen Color
Blue
Application
Heat and Cool
Number of Cooling Stages - Heat Pump System
2
Temperature Differential
0.6 Degrees F, 1.2 Degrees F
Changeover Type
Manual
Electrical Connection Type
Hardwired
Application/Stages
Heat and Cool; 2H/2C Conventional, 4H/2C Heat Pump
Mounting Direction/Shape
Horizontal
Sensor Location
Remote
Minimum Operating Humidity
0 %
Temperature settings per day
0, 2, 4
Number of Cooling Stages - Conventional System
2
Housing Color
White
Contact Rating
20 to 30V AC
Compatible System Type
Electric Forced Air Furnaces, Heat Pump with Aux, Millivolt, Gas Forced Air Furnaces
Number of Zones
1
Shape
Rectangle
Differential Type
Adjustable
Maximum Operating Humidity
90 %
Backlit Type
Touch Activated or Continuous with Common Wire

Description

Low Voltage Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 0, 2, 4, Programs per Week 7 or Nonprogrammable, Terminal Designations 6, C, G, L, O/B, RC, RH, W/E, W2, Y, Y2, WiFi Capability No, System Switching Heat-Cool-Off-Emergency, Fan Switching Auto-On-Program, Display Size 6 sq in, Display Type Digital, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.