Zoro Homepage

Board Mount Limit Control, 170 O/130 C, 3"

  • Mfr # 3L09-6

  • Zoro # G7579840


product price: $19.59
/ea

Key Features

Element Type
Disc
Inductive Amps @ 120V
34.8 A
Switch Action
Open on Rise
Inductive Amps @ 240V
13 A
Standards
CSA Certified, CUR, CUS, UR, VDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L09-6
Zoro #
G7579840
UPC #
786710092565
Country of Origin
Mexico

Dimensions

Overall Height
37 in
Overall Width
1 3/8 in
Overall Depth
1 1/4 in

Details

Item
Limit Control
Element Type
Disc
Inductive Amps @ 120V
34.8 A
Switch Action
Open on Rise
Inductive Amps @ 240V
13 A
Standards
CSA Certified, CUR, CUS, UR, VDE
Weight
0.2 oz
Input Voltage
125V AC
Switch Closing Temperature
130 Degrees F
Switch Opening Temperature
170 Degrees F
Mounting
Board Mount
Product Type
Limit Control
Contact Form
SPST

Description

Limit Control, Product Type Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 170 Degrees F, Switch Closing Temperature 130 Degrees F, Input Voltage 125V AC, Overall Depth 1 1/4 in, Overall Height 37 in, Overall Width 1 3/8 in, Weight 0.2 oz, Element Type Disc, Inductive Amps @ 120V 34.8 A, Inductive Amps @ 240V 13 A, Standards CSA Certified, CUR, CUS, UR, VDE, Mounting Board Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.