Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 12V DC, 586, 5/16 in-24

  • Mfr # 586-911

  • Zoro # G4075866


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
12V DC
Series
586
Coil Voltage DC
12 V DC
Mounting Base
Standard Bracket
Duty Cycle
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586-911
Zoro #
G4075866
UPC #
78671042777
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Coil Voltage
12V DC
Series
586
Coil Voltage DC
12 V DC
Mounting Base
Standard Bracket
Duty Cycle
Continuous
Contact Form
SPDT
Coil Type
Isolated
Contact Material
Silver Alloy
Contact Termination
5/16 in-24
Coil Termination
#10-32
Amps
200/100
Enclosure
Water Resistant
Current Rating
200 A
Resistance Properties
Water Resistant
Number of Terminals
6
Terminal Connection Type
#10-32 Stud

Description

DC Contactor, Current Rating 200 A, Contact Form SPDT, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Series 586, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Alloy, Features Not Applicable, Includes Not Applicable, Mounting Base Standard Bracket, Number of Terminals 6, Resistance Properties Water Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.