Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor Type 122,120V, 40A

  • Mfr # 90-248

  • Zoro # G7580233


product price: $31.89
/ea

Key Features

Full Load Amps-Resistive
50 A
Full Load Amps-Inductive
40 A
Depth
3.34 in
Width
2 in
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90-248
Zoro #
G7580233
UPC #
786710027819
Country of Origin
China

Dimensions

Depth
3.34 in
Width
2 in
Height
2.55 in
Mounting Hole Diameter
0.22 in
Overall Height
2.5 in
Overall Width
2 in
Overall Depth
3.38 in
Mounting Hole Distance - Height
1.63 in
Mounting Hole Distance - Width
1.63 in

Details

Item
Definite Purpose Magnetic Contactor
Full Load Amps-Resistive
50 A
Full Load Amps-Inductive
40 A
Number of Poles
2
Standards
ARI, UL Listed
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Reversing
No
Full Load Current - Inductive
40 A
Maximum Voltage Rating
600V AC
Contactor Style
HVACR Definite Purpose Contactor
Terminal Connection Type
Quick-Disconnect Terminals
Full Load Current - Resistive
50 A
Coil Voltage
120V AC
Series
90 Series
Maximum Operating Temperature
150 Degrees F
Frequency
50/60 Hz
Mounting Style
Universal
Minimum Operating Temperature
-40 Degrees F
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
No Enclosure

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 120V AC, Series 90 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A, Maximum Voltage Rating 600V AC, Overall Height 2.5 in, Overall Width 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.