Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor, Type 154,208/240V, 30A

  • Mfr # 90-165

  • Zoro # G7580373


product price: $39.59
/ea

Key Features

Number of Poles
3
Depth
3.72 in
Height
3 in
Full Load Amps-Inductive
30 A
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90-165
Zoro #
G7580373
UPC #
786710027666
Country of Origin
China

Dimensions

Depth
3.72 in
Height
3 in
Width
2.36 in
Mounting Hole Distance - Width
2 in
Mounting Hole Distance - Height
3.21 in
Overall Width
2.38 in
Overall Depth
3.75 in
Overall Height
3 in

Details

Item
Definite Purpose Magnetic Contactor
Number of Poles
3
Full Load Amps-Inductive
30 A
Hz
50/60
HP @ 1 Phase - 240V
5 hp
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 120V
2 hp
HP @ 3 Phase - 480V
15 hp
HP @ 3 Phase - 575V
20 hp
HP @ 3 Phase - 240V
10 hp
Full Load Amps-Resistive
40 A
Standards
ARI, UL Listed
Reversing
No
Horsepower @ Three Phase - 480V AC
15 hp
Minimum Operating Temperature
-40 Degrees F
Terminal Connection Type
Quick-Disconnect Terminals
Maximum Operating Temperature
150 Degrees F
NEMA Enclosure Rating
No Enclosure
Coil Voltage
208/240V AC
Horsepower @ Three Phase - 600V AC
20 hp
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Contactor Style
HVACR Definite Purpose Contactor
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Series
90 Series
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
7 hp
Horsepower @ Three Phase - 240V AC
10 hp

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 208/240V AC, Series 90 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 7 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.