Zoro Homepage

Control, Hot Surface Ignition, 15 Sec

  • Mfr # 21V51U-843

  • Zoro # G4489861


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Gas Type
LP/NG
Width (In.)
5 1/4 in
Probe Length (In.)
15 1/2 in
Control Volts
24 V
Voltage
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21V51U-843
Zoro #
G4489861
UPC #
786710540714
Country of Origin
Mexico

Dimensions

Width (In.)
5 1/4 in
Probe Length (In.)
15 1/2 in
Depth (In.)
1 1/4 in
Lead Length (In.)
15 1/2 in
Height (In.)
8 in
Lead Length
15 1/2 in
Overall Depth
1 1/4 in
Overall Width
5 1/4 in
Probe Length
15.5 in
Overall Height
8 in

Description

Integrated Furnace Control, Product Type Integrated Furnace Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 5 min, Pre-Purge Time 15 sec, Number of Retries 2, Main Valve Current Output 1.5 A, Flame Sensor Current Output 0.3 uA, Ignition Cycle Time 90 seconds (HSI), 15 seconds (pre-purge), 15 seconds (post purge), Automatic Reset Time 1 hr, Compatible with Brand Goodman, Lennox, Trane, White-Rodgers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.