Shop WHITE-RODGERS
See all product information
Create Account
Control Valve- Nat/Lp For - Part# 36C03U433
- Mfr # 36C03U433
- Zoro # G902303312
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Features
Inlet/Outlet Pressure Tap; Reducer Bushing Kit; Side Taps
Fits Brand
Imperial, White-Rodgers, Robertshaw
Voltage
750 mV
Inlet Type
NPT
Includes
LP Conversion Kit; Includes Gas Valve, LP Conversion Kit, Reducer Bushings, Instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36C03U433
- Zoro #
- G902303312
- UPC #
- 786710547713
- Country of Origin
- United States
- Features
- Inlet/Outlet Pressure Tap; Reducer Bushing Kit; Side Taps
- Fits Brand
- Imperial, White-Rodgers, Robertshaw
- Voltage
- 750 mV
- Inlet Type
- NPT
- Includes
- LP Conversion Kit; Includes Gas Valve, LP Conversion Kit, Reducer Bushings, Instructions
- Type
- Standing Pilot With Line Interrupter
- Stages
- Single Stage
- Regulation Range
- Natural Gas 0.64 Sp. Gr. (1000 Btu/ft3) 50,000-400,000; LP Gas 1.53 Sp. Gr. (2500 Btu/ft3) 50,000-648,000
- Opening Type
- 1 - Stage Fast Opening
- Replacement Type
- Universal Replacement
- Flow Direction
- Straight Thru
- Regulator Adjustment Range
- 2.5 to 5 in Nat. Gas; 7.5 to 12 in LP Gas
- Regulator Setting
- 3.5 in
Dimensions
- Width
- 2.398 in
- Pipe Dia. (In.)
- 3/4 in
- Inlet Size
- 3/4 in
- Height
- 5.159 in
- Length
- 4.117 in
Description
White Rodgers Control Valve, Nat, 3/4", Millivolt 1/4"Cc;Pilot Fitting On Side.;Comes With Lp Conversion Kit.;Imperial Was Using Honeywell Valve Which Was Our # 54-1167;But Is Nla @ Allpoints;Imperial Is Using W/R & Robertshaw Valve Using The;Same Part Number. If You Want The Rsw Valve Use # 54-1011;For Nat. And # 54-1010 For Lp.;Imperial Fryer Ifr, Ifs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.