Shop WHITE-RODGERS

DC Power Solenoid, 12V, Amps 100

  • Mfr # 120 105711S1
  • Zoro # G1435716

product price: 
$
30.29
/ea

Key Features

Coil Voltage DC
12V DC
Amps
100
Contact Form
SPST-NO
Duty Cycle
Continuous
Coil Termination
#10-32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120 105711S1
Zoro #
G1435716
UPC #
786710103223
Country of Origin
United States

Dimensions

Height
3.09 in
Width
2.88 in
Length
2.13 in
Overall Height
3.09 in
Overall Width
2.88 in
Overall Length
2.13 in
Wire Rope Length
2.13 in

Details

Item
DC Power Solenoid
Coil Voltage DC
12V DC
Amps
100
Contact Form
SPST-NO
Duty Cycle
Continuous
Coil Termination
#10-32
Contact Material
Silver Alloy
Standards
File AU2138, UL 538
Series
120
Enclosure
Dust And Water Resistant
Mounting Base
Standard Bracket
Coil Type
Isolated
Contact Termination
5/16 in-24 Studs
Coil Resistance
16 ohm
Temperature Range
-20 to 120°F
Contact Rating
12A
Dielectric Strength
500 V
Coil Voltage
12 V DC
Maximum Operating Temperature
150 Degrees F
Current Rating
100 A
Power Consumption
8.1 W
Mechanical Operating Durability
100,000
Weight
6 oz
Resistance Properties
Dust Resistant, Water Resistant
Minimum Operating Temperature
-20 Degrees F
Electrical Operating Durability
50,000
Number of Terminals
4
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F

Description

DC Power Solenoid, Current Rating 100 A, Contact Form SPST-NO, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 Studs, Series 120, Coil Resistance 16 ohm, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Alloy, Dielectric Strength 500 V, Electrical Operating Durability 50,000, Height 3.09 in, Includes Not Applicable, Length 2.13 in, Maximum Operating Temperature 150 Degrees F, Mechanical Operating Durability 100,000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.