Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Solenoid, 12V, Amps 80

  • Mfr # 70 111224S1

  • Zoro # G1031852


product price: $30.29
/ea

Key Features

Coil Voltage DC
12 V DC
Amps
80
Contact Form
SPST-NO
Duty Cycle
Continuous
Coil Termination
#10-32 UNF-2A Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70 111224S1
Zoro #
G1031852
UPC #
786710103308
Country of Origin
Mexico

Dimensions

Length
2.47 in
Height
2.4 in
Width
3.48 in
Overall Height
2.4 in
Overall Length
2.47 in
Overall Width
3.48 in

Details

Item
DC Power Solenoid
Coil Voltage DC
12 V DC
Amps
80
Contact Form
SPST-NO
Duty Cycle
Continuous
Coil Termination
#10-32 UNF-2A Thread
Enclosure
Dust Resistant
Contact Material
Copper
Coil Type
Isolated
Mounting Base
Standard Bracket
Contact Termination
5/16 in-24 UNF-2A Thread
Series
70
Standards
File AU2138, UL 538
Contact Rating
24A
Coil Resistance
16 ohm
Temperature Range
-40 to 122°F
Maximum Operating Temperature
122 Degrees F
Weight
14 oz
Resistance Properties
Dust Resistant
Electrical Operating Durability
100,000
Dielectric Strength
500 V
Coil Voltage
12 V DC
Minimum Operating Temperature
-40 Degrees F
Power Consumption
9 W
Current Rating
80 A
Mechanical Operating Durability
250,000
Number of Terminals
4
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

DC Power Solenoid, Current Rating 80 A, Contact Form SPST-NO, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 UNF-2A Thread, Series 70, Coil Resistance 16 ohm, Coil Termination #10-32 UNF-2A Thread, Coil Type Isolated, Contact Material Copper, Dielectric Strength 500 V, Electrical Operating Durability 100,000, Height 2.4 in, Includes Not Applicable, Length 2.47 in, Maximum Operating Temperature 122 Degrees F, Mechanical Operating Durability 250,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.