
F50N02-820 Furnace Adaptor Board
Mfr # F50N02-820
Zoro # G6989876
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Height
0.4375 in
Width
6.0625 in
Length
5.5 in
Ignition System
Spark
Includes
Wiring Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F50N02-820
Zoro #
G6989876
UPC #
786710555473
Country of Origin
United States
Dimensions
Height
0.4375 in
Width
6.0625 in
Length
5.5 in
Details
Ignition System
Spark
Includes
Wiring Accessories
Description
F50N02-820 Furnace Adaptor Board That Is Used When Replacing Trane Commercial Spark Systems, Includes 9-Pin To 9-Pin Harness & 9-Pin To 12-Pin Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.