This item is Discontinued.

White-Rodgers Fan and Limit Control, SPDT 04 16 004S1

Fan and Limit Control, SPDT (Discontinued)

  • Mfr # 04 16 004S1
  • Zoro # G3106665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04 16 004S1
Zoro #
G3106665
UPC #
786710002175
Country of Origin
Mexico

Dimensions

Depth (In.)
12 39/64 in
Width (In.)
5 45/64 in
Element Insertion Length (In.)
9 in
Overall Depth
1 7/8 in
Overall Height
5 3/8 in
Overall Width
2 1/4 in
Insertion Length
9 in

Details

Item
Fan or Limit Control
Temp. Range (F)
100 to 350
Type
Fan and Limit
Switch Type
SPDT
Switch Action
Fan - Close on Rise, Limit - Open on Rise
Differential Adjustability
Fixed
Fan Minimum Control Temperature
100 Degrees F
Maximum Temperature Differential Setting
20 Degrees F
Maximum Operating Temperature
350 Degrees F
Switch Opening Temperature
100 Degrees F
Switch Closing Temperature
350 Degrees F
Mounting
Plenum Mount
Contact Rating (AC)
FLA: 3.7 A @ 240V, FLA: 7.4 A @ 120V
Limit Minimum Control Temperature
100 Degrees F
Standards
CSA Certified, UL Listed
Product Type
Fan and Limit Control
Reset Type
Manual Reset
Fan Maximum Control Temperature
350 Degrees F
Limit Maximum Control Temperature
350 Degrees F
Contact Form
SPDT
Temperature Differential
20 Degrees F
Application
Fan or Limit Control
Input Voltage
120V AC, 240V AC

Description

Fan or Limit Control, Application Fan or Limit Control, Mounting Plenum Mount, Contact Form SPDT, Switch Action Fan - Close on Rise, Limit - Open on Rise, Reset Type Manual Reset, Fan Minimum Control Temperature 100 Degrees F, Fan Maximum Control Temperature 350 Degrees F, Limit Maximum Control Temperature 350 Degrees F, Limit Minimum Control Temperature 100 Degrees F, Differential Adjustability Fixed, Maximum Temperature Differential Setting 20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.