Zoro Homepage

Fan Relay, 115/120VAC Coil, 25A

  • Mfr # 90 291QS1

  • Zoro # G4434608


product price: $12.99
/ea

Key Features

Switch Action
Normally Open
Sealing
Enclosed
Current Rating
25 mA
For Use With
Resistive Loads, Single or Two Speed Fan Motors, Solenoids
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90 291QS1
Zoro #
G4434608
UPC #
786710028007
Country of Origin
China

Dimensions

Overall Length
1 5/8 in
Overall Depth
2 3/8 in
Overall Width
1 1/2 in

Details

Item
Fan Relay
Switch Action
Normally Open
Sealing
Enclosed
Current Rating
25 mA
For Use With
Resistive Loads, Single or Two Speed Fan Motors, Solenoids
Minimum Operating Temperature
-40 Degrees F
Electrical Connection Type
Quick Connect Terminals
Number of Pins
4
Contact Rating (AC)
25 A @ 125/250V
Operating Current
16 A at 125/250V AC (Resistive Load), 8 A at 125/250V AC (Inductive Load)
Coil Resistance
2,000 ohm
Input Voltage
120V AC
Electrical Operating Durability
100,000
Coil Voltage
120V AC
Electrical Connection
Quick-Connect
Contact Form
SPST
Mechanical Operating Durability
1,000,000
Standards
CSA Certified, CUR, CUS, UR
Power Consumption
3 VA
Features
Totally Enclosed Design, Quiet
Maximum Operating Temperature
150 Degrees F
Frequency
50/60 Hz
Weight
2.5 oz
Status Indicator
No Indicator
Voltage
120V AC
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Application
Cooling, General Switching, Heating
Mounting Style
Through Panel
Base Shape
Square

Description

Fan Relay, Application Cooling, General Switching, Heating, Base Shape Square, Contact Form SPST, Electrical Connection Type Quick Connect Terminals, Frequency 50/60 Hz, Mounting Style Through Panel, Number of Pins 4, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Depth 2 3/8 in, Overall Length 1 5/8 in, Overall Width 1 1/2 in, Power Consumption 3 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.