Zoro Homepage

Fan Relay, 120VAC Coil, SPNO, 8A

  • Mfr # 90 372S1

  • Zoro # G4434599


product price: $18.25
/ea

Key Features

Switch Action
Normally Closed/Normally Open
Number of Pins
5
Body Width
1.27 in
Sealing
Enclosed
Operating Current
12 A at 125V AC (Inductive Load), 18 A at 277V AC (Resistive Load)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90 372S1
Zoro #
G4434599
UPC #
786710036392
Country of Origin
China

Dimensions

Body Width
1.27 in
Mounting Hole Diameter
0.15 in
Body Height
2.67 in
Overall Width
1 1/4 in
Overall Depth
1 13/16 in
Overall Length
1 1/2 in

Description

Fan Relay, Application Cooling, General Switching, Heating, Base Shape Square, Contact Form SPDT, Electrical Connection Type Quick Connect Terminals, Frequency 50/60 Hz, Mounting Style Through Panel, Number of Pins 5, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Depth 1 13/16 in, Overall Length 1 1/2 in, Overall Width 1 1/4 in, Power Consumption 3 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.