Zoro Homepage

Flame Sensor, 4" L Probe, 30" L Lead

  • Mfr # 790-843A1

  • Zoro # G212482202


product price: $22.49
/ea
Sold in multiples of 10 for $224.90

Key Features

Compatible Ignition System Type
Direct Spark Ignition
Compatible Manufacturer Model Number
0130F00010, 12L09, 62-23543-01, 760-401, 760-802, LH33WZ511
Probe Mounting Type
Screw Terminals
Compatible Manufacturer Part Number
0130F00010, 12L09, 62-23543-01, 760-401, 760-802, LH33WZ511
Electrical Connection Type
Quick Connect Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790-843A1
Zoro #
G212482202
UPC #
786710561740
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Lead Length
30 in
Probe Length
4 in

Description

Flame Sensor, Replacement Type Universal, Compatible Ignition System Type Direct Spark Ignition, Bracket Type Universal, Probe Tip Angle 90 Degrees , Probe Length 4 in, Probe Mounting Type Screw Terminals, Lead Length 30 in, Electrical Connection Type Quick Connect Terminals, Compatible with Series 790-707A1, 790-751A1, 790-801A1, 790-820A1, 790-956A1, Compatible with Manufacturer Model Number 0130F00010, 12L09, 62-23543-01, 760-401, 760-802, LH33WZ511, Maximum Rod Temperature 2,200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.