Zoro Homepage

Flame Sensor, Stud Mount, 125V

  • Mfr # 30A46 005S1

  • Zoro # G3106656


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Gas Type
NG, LP or Mixed Gas
Voltage
125
Length (In.)
7 1/2 in
Tip Style
Stud Mount
Type
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30A46 005S1
Zoro #
G3106656
UPC #
786710005046
Country of Origin
China

Dimensions

Length (In.)
7 1/2 in
Lead Length
42 in
Capillary Tube Length
48 in
Overall Length
7 1/2 in
Probe Length
1 7/8 in

Details

Item
Cycle-Pilot Mercury Flame Sensors
Gas Type
NG, LP or Mixed Gas
Voltage
125
Tip Style
Stud Mount
Type
Plug-In
Special Information
Sensor Combines a Rugged Snap-Action SPDT Switch and Powerful Mercury Actuated Thermal Element, The SPDT Switch Can Energize Ignitor Circuit to Relight Pilot (As with Roof Top Units), No Button to Depress Sensors are Recycling Type Which Require Relighting or Possible Restoration of Proper Gas Pressure to Return to Operation
Standards
CSA Certified
Product Type
Mercury Flame Sensor
Input Voltage
125V AC
Probe Mounting Type
Stud Mount
Electrical Connection Type
Plug-In
Volt Amp Rating @ 30V AC
90 VA
Volt Amp Rating @ 120V AC
125 VA
Flame Sensor Type
Mercury Flame Sensor
Volt Amp Rating @ 240V AC
125 VA
Contact Form
SPDT
Compatible with Manufacturer Model Number
3046-1, 3046-5
Compatible Ignition System Type
Hot Surface Ignition
Bracket Type
Universal
Replacement Type
Universal
For Fuel Type
LP, Natural Gas
Maximum Rod Temperature
1,400 Degrees F
Compatible Manufacturer Part Number
3046-1, 3046-5
Compatible Manufacturer Model Number
3046-1, 3046-5
For Use With Mfr. Model Number
3046-1, 3046-5
Compatible with Manufacturer Model No.
3046-1, 3046-5
Compatible with Mfr. Model No.
3046-1, 3046-5
For Use with Mfr Model Number
3046-1, 3046-5
Compatible Pump Manufacturer Part Number
3046-1, 3046-5
Compatible Mfr. Model Number
3046-1, 3046-5

Description

Flame Sensor, Replacement Type Universal, Compatible Ignition System Type Hot Surface Ignition, Bracket Type Universal, Probe Tip Angle Not Applicable, Probe Length 1 7/8 in, Probe Mounting Type Stud Mount, Lead Length 42 in, Electrical Connection Type Plug-In, Compatible with Manufacturer Model Number 3046-1, 3046-5, Maximum Rod Temperature 1,400 Degrees F, Product Type Mercury Flame Sensor, Capillary Tube Length 48 in, For Fuel Type LP, Natural Gas, Volt Amp Rating @ 30V AC 90 VA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.