Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freeze Protection Control, w/Capillary

  • Mfr # 16A60 009S1

  • Zoro # G4434635


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240V AC
Includes
Bulb Mounting Clip
Standards
cULus
Changeover Type
Manual
Thermostat Type
Freeze Protection Indoor Single-Stage Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A60 009S1
Zoro #
G4434635
UPC #
786710004025
Country of Origin
Mexico

Dimensions

Overall Height
5 3/8 in
Overall Width
2 3/8 in
Bulb Length
5 3/4 in
Bulb Diameter
3/8 in
Overall Depth
2 1/2 in
Capillary Length/Bulb Diameter
10 ft Capillary, 5 3/4 in x 3/8 in Bulb
Capillary Length
120 in

Details

Item
Freeze Protection Control, w/Capillary
Voltage
120/240V AC
Includes
Bulb Mounting Clip
Standards
cULus
Changeover Type
Manual
Thermostat Type
Freeze Protection Indoor Single-Stage Controls
Operating Temperature Range
-29 Degrees to 140 Degrees F
Enclosure NEMA Rating
3
Switch Action
Close on Rise
Full Load Amps @ 120V AC
7.4 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Differential Type
Manual Reset
Stages
1C
Minimum Control Temperature
-30 Degrees F
Maximum Control Temperature
50 Degrees F
Contact Rating
120V AC, 240V AC
Temperature Differential
Manual Reset
Sensor Location
Remote
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-29 Degrees F
Number of Cooling Stages
1
Full Load Amps @ 240V AC
3.7 A
Switch Type/Action
SPST, Close on Rise
Temperature Scale
Fahrenheit/Celsius
Enclosure Color
Gray
Switch Type
SPST
Temperature Control Range
-30 Degrees to 50 Degrees F
Enclosure Material
Steel
Number of Heating Stages
0
Control Type
Concealed Dial

Description

Freeze Protection Control, w/Capillary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.