Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furnace Control Board, 18 to 30V AC

  • Mfr # 50N02A-820

  • Zoro # G811222780


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
18 to 30V AC
Minimum Relative Humidity
0 %
Control Voltage
24V AC
Maximum Operating Temperature
175 Degrees F
Maximum Relative Humidity
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50N02A-820
Zoro #
G811222780
UPC #
786710555480
Country of Origin
Mexico

Dimensions

Overall Width
7 7/8 in
Overall Depth
2 3/4 in
Overall Height
5 5/8 in

Details

Item
Furnace Control Board
Input Voltage
18 to 30V AC
Minimum Relative Humidity
0 %
Control Voltage
24V AC
Maximum Operating Temperature
175 Degrees F
Maximum Relative Humidity
95 %
Compatible Inducer Motor Type
Permanent Split Capacitor
Heat Blower Off Delay Setting
60 sec, 90 sec
Application
Gas Furnaces
Number of Speed Taps
2
Standards
UL
Board Type
Integrated
Includes
Diagnostic Indicator Tag
Compatible with Series
CNT01634, CNT01669, CNT02216, CNT02217
Number of Stages
2
Ignition Type
Direct Spark Igniter
Compatible Blower Motor Type
Permanent Split Capacitor
Product Type
Ignition Control Board
Heat Blower On Delay Setting
45 sec
Items Controlled
Blowers, Gas Valves, Ignitors, Inducers, Limit Switches, PSC Blowers, Spark Ignitors
Minimum Operating Temperature
-40 Degrees F
Terminal Designations
B (GND), G, R (24 VAC), W1, W2, Y
Replacement Type
OEM
Cool Blower Off Delay Setting
80 sec
Compatible with Brand
Trane
OEM Replacement Part Number
50N02A-820

Description

Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Trane, Compatible with Series CNT01634, CNT01669, CNT02216, CNT02217, OEM Replacement Part Number 50N02A-820, Control Voltage 24V AC, Input Voltage 18 to 30V AC, Items Controlled Blowers, Gas Valves, Ignitors, Inducers, Limit Switches, PSC Blowers, Spark Ignitors, Product Type Ignition Control Board, Overall Height 5 5/8 in, Overall Width 7 7/8 in, Overall Depth 2 3/4 in, Heat Blower On Delay Setting 45 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.