Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furnace Control Board, 18 to 30V AC

  • Mfr # 50N02B-820

  • Zoro # G311222822


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
1 3/4 in
Overall Height
5 3/4 in
Minimum Relative Humidity
0 %
Product Type
Ignition Control Board
Compatible Blower Motor Type
Permanent Split Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50N02B-820
Zoro #
G311222822
UPC #
786710555497
Country of Origin
Mexico

Dimensions

Overall Depth
1 3/4 in
Overall Height
5 3/4 in
Overall Width
7 7/8 in

Details

Item
Furnace Control Board
Minimum Relative Humidity
0 %
Product Type
Ignition Control Board
Compatible Blower Motor Type
Permanent Split Capacitor
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
175 Degrees F
Includes
Diagnostic Indicator Tag
Compatible with Brand
Trane
Compatible Inducer Motor Type
Permanent Split Capacitor
Heat Blower Off Delay Setting
60 sec, 90 sec
Heat Blower On Delay Setting
45 sec
OEM Replacement Part Number
50N02B-820
Cool Blower On Delay Setting
0.5 sec
Board Type
Integrated
Application
Gas Furnaces
Cool Blower Off Delay Setting
45 sec
Number of Stages
2
Input Voltage
18 to 30V AC
Standards
UL
Items Controlled
Blowers, Gas Valves, Ignitors, Inducers, Limit Switches, PSC Blowers, Spark Ignitors
Terminal Designations
B (GND), G, R (24 VAC), W1, W2, Y
Number of Speed Taps
2
Compatible with Series
CNT02219, CNT03458, CNT04912, CNT05135, D674713P01
Ignition Type
Direct Spark Igniter
Control Voltage
24V AC
Replacement Type
OEM
Maximum Relative Humidity
95 %

Description

Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Trane, Compatible with Series CNT02219, CNT03458, CNT04912, CNT05135, D674713P01, OEM Replacement Part Number 50N02B-820, Control Voltage 24V AC, Input Voltage 18 to 30V AC, Items Controlled Blowers, Gas Valves, Ignitors, Inducers, Limit Switches, PSC Blowers, Spark Ignitors, Product Type Ignition Control Board, Overall Height 5 3/4 in, Overall Width 7 7/8 in, Overall Depth 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.