Zoro Homepage

G01A-501 750Mv Powerpile

  • Mfr # G01A-501

  • Zoro # G6967582


product price: $64.25
/ea

Key Features

Voltage
750mV
Height
0.455 in
Width
0.455 in
Length
37.0375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G01A-501
Zoro #
G6967582
UPC #
786710007699
Country of Origin
United States

Dimensions

Height
0.455 in
Width
0.455 in
Length
37.0375 in

Details

Voltage
750mV

Description

G01A-501 750Mv Powerpile Generator, 36" Fiberglass Lead With Spade Type Connections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.