Zoro Homepage

Gas Valve, Fast Open, Pilot, Fast Opening, 0.6A, 3/4" Inlet Size

  • Mfr # 36C84-945

  • Zoro # G7580741


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Ignition Type
Pilot
Inlet Size
3/4"
Valve Type
Fast Opening
Amps AC
0.6A
Standards
CSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36C84-945
Zoro #
G7580741
UPC #
786710527807
Country of Origin
Mexico

Dimensions

Inlet Size
3/4"

Details

Ignition Type
Pilot
Valve Type
Fast Opening
Amps AC
0.6A
Item
Gas Valve,Fast Open
Standards
CSA Approved

Description

Gas Valve,Fast Open,Nat/LP,3/4 In.x3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.