Gas Valve, NG/LP, 24VAC, 2.5 to 5.0" WC, Fast Opening, 0.6A, -40 to 175 Degrees F, 3/4" Inlet Size
- Mfr # 36C84 923
- Zoro # G0636286
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24V AC
Gas Type
NG/LP
Inlet Size
3/4"
Outlet Size
3/4"
Valve Type
Fast Opening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36C84 923
- Zoro #
- G0636286
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Inlet Size
- 3/4"
- Outlet Size
- 3/4"
Details
- Coil Volts
- 24V AC
- Gas Type
- NG/LP
- Valve Type
- Fast Opening
- Amps AC
- 0.6 A
- Ambient Temp. Range
- -40 Degrees to 175 Degrees F
- Item
- Gas Valve
- LP Conversion Kit
- No
- Pressure Setting Range
- 2.5 to 5.0" WC
- Standards
- CSA Approved
- Side Taps
- No
- Inlet Pressure Tap
- Yes
- Max. Inlet Pressure
- 1/2 psi
Description
Gas Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.