Gas Valve, NG/LP, Electronic, 24 V, Slow Opening, 0.43A, -40 Degrees to 175 Degrees F
Mfr # 36J55-614
Zoro # G8564753
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
BtuH Capacity
140,000 BtuH
Coil Volts
24 V
Gas Type
NG/LP
Ignition Type
Electronic
Inlet Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36J55-614
Zoro #
G8564753
UPC #
786710536977
Country of Origin
Mexico
Dimensions
Inlet Size
1/2 in
Outlet Size
1/2 in
Port Connection Size
1/2 in
Description
Gas Valve, Current 0.43 A, Electrical Connections Quick Connect Terminal, Flow Direction 90 Degrees , For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 140,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.