Shop WHITE-RODGERS

Gas Valve, NG/LP, Hot Surface, 24 V, Slow Opening, -40 Degrees to 175 Degrees F, 1/2 in Inlet Size

  • Mfr # 36J55-214
  • Zoro # G8564744

product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
140,000 BtuH
Coil Volts
24V
Gas Type
NG/LP
Ignition Type
Hot Surface
Inlet Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
36J55-214
Zoro #
G8564744
UPC #
786710536977
Country of Origin
Mexico
BtuH Capacity
140,000 BtuH
Coil Volts
24V
Gas Type
NG/LP
Ignition Type
Hot Surface
Reducer Bushing Kit
(2) 1/2 x 3/8
Valve Type
Slow Opening
Ambient Temp. Range
-40 Degrees to 175 Degrees F
Item
Gas Valve
LP Conversion Kit
Yes
Flow Direction
Straight-Thru
Inlet Pressure Tap
Yes
Side Taps
No
Includes Side Taps
Side Taps Not Included
Port Connection Type
NPT
Reducer Bushings Included
(2) 1/2 x 3/8
For Media
Liquid Propane, Natural Gas
Pilot Type
Direct Spark Ignition, Hot Surface Ignition
Valve Design
Dual
Includes Pressure Tap
Pressure Tap Inlet Included, Pressure Tap Outlet Included
Operating Temperature - Maximum
175 Degrees F
Current
0.43 A
Sensing Type
Flame Sensor
Heating Capacity - Maximum
140,000 BtuH
Includes Pressure Regulator
Pressure Regulator Included
Installation Orientation
Versatile
Includes Conversion Kit
Conversion Kit Included
Port Connection Gender
Female
Includes Thermostat
Mechanical Thermostat Not Included
Electrical Connections
Quick Connect Terminal
Voltage
24V AC
Includes Pilot Generator Kit
Pilot Generator Kit Not Included
Includes On/Off Switch
On/Off Switch Included
Opening Characteristic
Slow Opening
Operating Temperature - Minimum
-40 Degrees F
Manufacturer Series
36J

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Pressure Tap Connection Size
5/16 in
Port Connection Size
1/2 in
Overall Height
4 1/4 in
Overall Length
4 11/16 in
Wire Rope Length
4 11/16 in
Length
4 11/16 in

Description

Gas Valve, Current 0.43 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 140,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.