Shop WHITE-RODGERS
See all product information
Create Account
Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0" WC, Slow Opening, 0.23A, -40 to 175 Degrees F
- Mfr # 36C53 418S1
- Zoro # G0925499
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24V AC
Gas Type
NG/LP
Ignition Type
Standing Pilot
Inlet Size
3/4"
Outlet Size
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36C53 418S1
- Zoro #
- G0925499
- UPC #
- -
- Country of Origin
- Mexico
- Coil Volts
- 24V AC
- Gas Type
- NG/LP
- Ignition Type
- Standing Pilot
- Valve Type
- Slow Opening
- Amps AC
- 0.23 A
- Ambient Temp. Range
- -40 Degrees to 175 Degrees F
- Item
- Gas Valve
- LP Conversion Kit
- No
- Pressure Setting Range
- 2.5 to 5.0" WC
- Max. Inlet Pressure
- 1/2 psi
- Side Taps
- No
- Inlet Pressure Tap
- No
- Reducer Bushings Included
- None
Dimensions
- Inlet Size
- 3/4"
- Outlet Size
- 3/4"
Description
Gas Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.