Zoro Homepage

Generator, 36"Leads, 750Mv, 750mv, 36" L.

  • Mfr # G01A-512

  • Zoro # G8926902


product price: $63.79
/ea

Key Features

Length (In.)
36"
Voltage
750mv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G01A-512
Zoro #
G8926902
UPC #
35033031011
Country of Origin
Mexico

Dimensions

Length (In.)
36"

Details

Item
Generator, 36"Leads, 750Mv
Voltage
750mv

Description

Generator, 36 In.Leads, 750Mv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.